Specifications
Dimensions
- Container Size1 gal (US)
Details
- Additional Details1 Gallon of Concentrate Yields Up to 5 Gallons of Cleaning Solution
- Application InstructionsUse With Pressure Washer
- ConcentrationConcentrated
- FormConcentrate
- Indoor Outdoor UseOutdoor
- Surfaces CleanedPlastic, Vinyl, Wood
Overview
Mfr description
99002102 DECK & SIDING 1:5 PW CLNR
- Cleans caked on dirt, dust, grim, mold, and mildew
- Ideal for decks, siding, and fences
- Makes 5 gallons of pressure washer concentrate
- Contains carnauba wax for added shine and protection