Specifications
Dimensions
- Container Size1 gal (US)
Details
- Additional Details1 Gallon of Concentrate Yields Up to 5 Gallons of Cleaning Solution
- Application InstructionsUse With Pressure Washer
- ConcentrationConcentrated
- FormConcentrate
- Indoor Outdoor UseOutdoor
- Surfaces CleanedWood