Motion
74-048/7

ANSELL
74-048/7

74-048/7
MI ITEM #08265393
MFR #74-048/7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
74-048/7

74-048/7
MI ITEM #08265393
MFR #74-048/7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
74-048-7
  • Excellent levels of Cut protection ANSI Level 5
  • Incorporates Tuff-Cuff™ anti-shrink cuff construction
  • Excellent Protection in Food processing applications
  • Good for most knife-hand and some offhand applications
  • Available in White & Grey

Specifications

  • Glove Size
    Small
  • Ansi Isea Cut Resistance Level
    A6
  • Coating Outer Shell Material
    Uncoated
  • Coating Outer Shell Coverage
    Uncoated
  • Color
    Gray
  • Cuff Type
    Tuff-Cuff™
  • Liner/Shell Material
    Dyneema®
  • Ansi Isea Abrasion Resistance Level
    A3
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    5
  • En 388 Tear Resistance Level
    4
  • Description Keyword
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text