Motion
7212CDB/GNP4

NTN
7212CDB/GNP4

Duplex Angular Contact Bearing - 60 mm Bore, 250 mm OD, 42 mm Width
Mi Item #08265399
MFR #7212CDB/GNP4
Price$2,096.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7212CDB/GNP4

Duplex Angular Contact Bearing - 60 mm Bore, 250 mm OD, 42 mm Width
Mi Item #08265399
MFR #7212CDB/GNP4

Mfr description
7212CDB/GNP4 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,096.00/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    42 mm
  • Weight
    3.351 lbs

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    7212CDB/GNP4 BEARING
  • Manufacturer Upc Number
    4547359443318
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)