Motion
GR-TXMQ-2.913-140TC-140TC

GROVE GEAR
GR-TXMQ-2.913-140TC-140TC

Helical Ratio Multiplier - 2.913:1 Ratio, C-Face Quill Input, 0.8750 in Input Size, 140TC Input Frame Size, Solid Shaft Output, 0.8750 in Output Size, 140TC Output Frame Size, 4.13 hp @ 1750 rpm Max HP, 601 rpm Output
MI ITEM #08265825
MFR #GR-TXMQ-2.913-140TC-140TC
Price$1,074.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR-TXMQ-2.913-140TC-140TC

Helical Ratio Multiplier - 2.913:1 Ratio, C-Face Quill Input, 0.8750 in Input Size, 140TC Input Frame Size, Solid Shaft Output, 0.8750 in Output Size, 140TC Output Frame Size, 4.13 hp @ 1750 rpm Max HP, 601 rpm Output
MI ITEM #08265825
MFR #GR-TXMQ-2.913-140TC-140TC

Mfr description
708215L TXMQ2-2.913-140TC-14
  • The dual purpose design can be used as a stand-alone single reduction inline reducer or as a bolt-on to the input of any c-faced gear reducer to multiply overall reduction ratio
  • Cast iron housing
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant – USDA Class H1 approved
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,074.09/each

Specifications

Dimensions

  • Input Size
    0.8750 in
  • NEMA / IEC Frame Size
    140TC
  • Output Frame Size
    140TC
  • Output Size
    0.8750 in
  • Ratio
    2.913:1
  • Service Factor
    1.0

Details

  • Housing Material
    Aluminum
  • Input Type
    C-Face Quill
  • Lubrication
    Mobil Glygoyl 460 polyalkalene glycol lubricant
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    708215L
  • Manufacturer Product Page
  • Max Input Horsepower
    4.13 hp @ 1750 rpm
  • Output RPM
    601 rpm
  • Output Torque
    433 in/lb
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    434 lb
  • Series
    TXMQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)