Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HydroDuty General Purpose Washdown Duty Motor (Stainless Steel) - 1/2 hp, 1800 rpm, 3 ph, 230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 50/60 Hz, Foot Mount
MI ITEM #08265924
MFR #1321087115

Mfr description
1321087115 0.50HP 1800 230/460
  • Encapsulated winding and a patented sealing system to ensure they will “standup” in the most severe applications.
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Frame Size
    56C
  • Weight
    47 lbs

Details

  • Assembly Box Mounting
    Left Position
  • Duty Condition Type
    Washdown Duty
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Stainless Steel
  • Frequency Rating
    50/60 Hz
  • IP Rating
    66
  • Manufacturer Upc Number
    7909492809043
  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Foot
  • Product Type
    Washdown Duty Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    7909492809043

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)