1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100053418 3 IN X 1/8 IN X 1/4 IN 6CMED+ DEBURR AND FINISH PRO UNITIZED WHE
Scotch-Brite™ Deburr and Finish PRO Unitized Wheel, 3 in x 1/8 in x 1/4 in 6C MED+, 40 per case
MI ITEM #
08265932
MFR #
7100053418 3 IN X 1/8 IN X 1/4 IN 6CMED+ DEBURR AND FINISH PRO UNITIZED WHE
Price
$22.08
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Finishing Discs
3M 7100053418 3 IN X 1/8 IN X 1/4 IN 6CMED+ DEBURR AND FINISH PRO UNITIZED WHE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100053418 3 IN X 1/8 IN X 1/4 IN 6CMED+ DEBURR AND FINISH PRO UNITIZED WHE
Scotch-Brite™ Deburr and Finish PRO Unitized Wheel, 3 in x 1/8 in x 1/4 in 6C MED+, 40 per case
MI ITEM #
08265932
MFR #
7100053418 3 IN X 1/8 IN X 1/4 IN 6CMED+ DEBURR AND FINISH PRO UNITIZED WHE
Mfr description
7100053418 3 IN X 1/8 IN X 1/4 IN 6CMED+
For industrial/occupational use only. Not for consumer sale or use.
Unitized construction enhances abrasive durability and strength, helping prolong service life
3M Precision-Shaped Grain is engineered to cut fast and sharp, enabling quicker burr removal
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$22
.08
/each
Add to Cart
Specifications
Dimensions
Overall Diameter
3 in
Overall Width
0.12 in
Details
Abrasive Material
Precision Shaped Ceramic
Manufacturer Upc Number
00048011650210
UPC_NO
00048011650210
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items