Motion
7100053419 3 IN X 1/4 IN X 1/4 IN 6CMED+ DEBURR AND FINISH PRO UNITIZED WHE

3M
7100053419 3 IN X 1/4 IN X 1/4 IN 6CMED+ DEBURR AND FINISH PRO UNITIZED WHE

Finishing Disc - 3.0000 in Disc Dia, Precision Shaped Ceramic, 18100 rpm, 0.2500 in Hole Dia.
Mi Item #08265944
MFR #7100053419 3 IN X 1/4 IN X 1/4 IN 6CMED+ DEBURR AND FINISH PRO UNITIZED WHE
Price$22.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100053419 3 IN X 1/4 IN X 1/4 IN 6CMED+ DEBURR AND FINISH PRO UNITIZED WHE

Finishing Disc - 3.0000 in Disc Dia, Precision Shaped Ceramic, 18100 rpm, 0.2500 in Hole Dia.
Mi Item #08265944
MFR #7100053419 3 IN X 1/4 IN X 1/4 IN 6CMED+ DEBURR AND FINISH PRO UNITIZED WHE

Mfr description
7100053419 3 IN X 1/4 IN X 1/4 IN 6CMED+
  • For industrial/occupational use only. Not for consumer sale or use.
  • Unitized construction enhances abrasive durability and strength, helping prolong service life
  • 3M Precision-Shaped Grain is engineered to cut fast and sharp, enabling quicker burr removal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.62/each

Specifications

Dimensions

  • Center Hole Diameter
    0.2500 in
  • Disc Diameter  
    3.0000 in
  • Overall Diameter
    3 in
  • Overall Width
    0.25 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Blending, Deburring, Finishing, Refining
  • Grade
    Medium
  • Manufacturer Stock Number
    48011650043
  • Manufacturer Upc Number
    00048011650043
  • Max Rpm
    18100 rpm
  • Mounting Type
    Center Hole
  • UPC_NO
    00048011650043
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)