Motion
00436ET3YAL112M-W22

WEG ELECTRIC CORP
00436ET3YAL112M-W22

Motor - 5-1/2 hp, 3600 rpm / 3000 rpm, 3 ph, 460//380-415/660-690 V, 112M Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
Mi Item #08266044
MFR #00436ET3YAL112M-W22
Price$1,274.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00436ET3YAL112M-W22

Motor - 5-1/2 hp, 3600 rpm / 3000 rpm, 3 ph, 460//380-415/660-690 V, 112M Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
Mi Item #08266044
MFR #00436ET3YAL112M-W22

Mfr description
00436ET3YAL112M-W22
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,274.68/each

Specifications

Dimensions

  • Frame Size
    112M

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    5-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460//380-415/660-690 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    3600 rpm / 3000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)