Specifications
Dimensions
- Hose Inside Diameter1/4 in
- Hose Length15 ft
- Nominal Hose Outer Diameter1/2 in
- Weight17 lbs
Details
- Hose Outlet1/4 NPT - Male
- Manufacturer Catalog
- Maximum Temperature150 °F
- Mount TypeBench/Wall, Vehicle Mount
- Rated Pressure300 psi
- Reel Inlet3/8 NPT - Female
Overview
Mfr description
B3415 OLP HOSE REEL, 1/4 X 15FT