Motion
B3620 OLP
Hose Reels with Hose - 300 psi, 3/8 NPT - Female Inlet, Bench/Wall, Vehicle Mount
MI ITEM #08266399
MFR #B3620 OLP
Price$446.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Reels with Hose - 300 psi, 3/8 NPT - Female Inlet, Bench/Wall, Vehicle Mount
MI ITEM #08266399
MFR #B3620 OLP

Mfr description
B3620 OLP HOSE REEL, 3/8 X 20FT
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$446.93/each

Specifications

Dimensions

  • Hose Inside Diameter
    3/8 in
  • Hose Length
    20 ft
  • Nominal Hose Outer Diameter
    1/2 in
  • Weight
    18 lbs

Details

  • Hose Outlet
    1/4 NPT - Male
  • Manufacturer Catalog
  • Maximum Temperature
    150 °F
  • Mount Type
    Bench/Wall, Vehicle Mount
  • Rated Pressure
    300 psi
  • Reel Inlet
    3/8 NPT - Female
  • Reel Outlet
    3/8 NPT - Female
  • Standard Hose Capacity Length
    20 ft
  • UPC_NO
    699567025368

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)