Overview
Mfr description
GB375-0.5-D LINEAR SLIDE
Specifications
- Bore Diameter
- Stroke
- Manufacturer Product Page
- Manufacturer Catalog
- SeriesGB
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data