Motion
7100138329 6 IN X NH A VFN CLEAN AND FINISH DISC

3M
7100138329 6 IN X NH A VFN CLEAN AND FINISH DISC

Sanding Disc - 6.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Red Color
Mi Item #08266744
MFR #7100138329 6 IN X NH A VFN CLEAN AND FINISH DISC
Price$7.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100138329 6 IN X NH A VFN CLEAN AND FINISH DISC

Sanding Disc - 6.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Red Color
Mi Item #08266744
MFR #7100138329 6 IN X NH A VFN CLEAN AND FINISH DISC

Mfr description
7100138329 6 IN X NH A VFN
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.94/each

Specifications

Dimensions

  • Disc Diameter  
    6.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-woven
  • Application
    - Finishing - Polishing - Surface Preparation
  • Attachment Method
    Hook & Loop
  • Color
    Red
  • Grade
    Very Fine
  • Manufacturer Upc Number
    00048011366463
  • Material Application
    Blending
  • Max Rpm
    10000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00048011366463
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)