Motion
VT325-035GS-M-N

SMC CORP OF AMERICA
VT325-035GS-M-N

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, 1 Solenoid, Grommet Lead Wire 0.3m, Body Ported, 3/8 in
Mi Item #08266869
MFR #VT325-035GS-M-N
Price$116.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VT325-035GS-M-N

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, 1 Solenoid, Grommet Lead Wire 0.3m, Body Ported, 3/8 in
Mi Item #08266869
MFR #VT325-035GS-M-N

Mfr description
VT325-035GS-M-N
  • 3 Port Poppet.
  • Rubber Seal.
  • Actuation: Direct operated 2 position single solenoid.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.90/each

Specifications

Dimensions

  • Port Size
    3/8 in

Details

  • Flow Direction
    2-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Body Ported
  • Series
    VT3
  • Solenoid Electrical Entry
    Grommet Lead Wire 0.3m
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)