Motion
SUC204

NTN
SUC204

Sentinel Series Ball Insert Bearing - Straight Bore, 20 mm Bore Diam., 47 mm OD, 31 mm Width, Standard Duty, Set Screw Locking
Mi Item #08266940
MFR #SUC204
Price$193.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUC204

Sentinel Series Ball Insert Bearing - Straight Bore, 20 mm Bore Diam., 47 mm OD, 31 mm Width, Standard Duty, Set Screw Locking
Mi Item #08266940
MFR #SUC204

Mfr description
SUC204 SET SCREW, STAINLESS INSERT BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$193.47/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    0.0197 in
  • Inner Ring Width  
    1.2205 in
  • Outer Ring Width  
    0.6693 in
  • Outside Diameter  
    47 mm
  • Overall Width
    31 mm
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Cylindrical
  • CAD Drawing
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    3413529500031
  • Max Rpm
    5900 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2270 lbf
  • Radial Static Load Capacity
    1530 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    3413529500031
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)