Motion
SUCT208

NTN
SUCT208

Sentinel Series Take-Up Ball Bearing Unit - 40 mm Bore, Stainless Steel Housing, Set Screw Collar, Normal Duty
MI ITEM #08266951
MFR #SUCT208
Price$717.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCT208

Sentinel Series Take-Up Ball Bearing Unit - 40 mm Bore, Stainless Steel Housing, Set Screw Collar, Normal Duty
MI ITEM #08266951
MFR #SUCT208

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$717.40/each

Specifications

Dimensions

  • Between Frame Width
    102.0 mm, 4.0200 in
  • Body Width
    1.9300 in; 49.0 mm
  • Bore Diameter  
    40 mm
  • Hole Diameter
    1.1400 in, 29.0 mm
  • Overall Height
    114 mm
  • Overall Length
    144 mm
  • Overall Width
    49 mm
  • Weight
    5.6 lbs

Details

  • Bore Type
    Cylindrical
  • CAD Drawing
  • Cage Material
    Stainless Steel
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483.20.4040
  • Housing ID
    ST208N
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Manufacturer Catalog Number
    SUCT208
  • Manufacturer Upc Number
    3413529502257
  • Max Rpm
    3300 rpm
  • Operating Temperature Range
    -4 to 250 ºF
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    5130 lbf
  • Radial Static Load Capacity
    4090 lbf
  • Replacement Bearing
    SUC208
  • Seal Material
    Silicone
  • Seal Type
    Contact Seal w/ Flinger
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    3413529502257

Overview

Mfr description
SUCT208 TAKE-UP UNIT, STAINLESS, STD H1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought