Motion
SUCPA208C0

NTN
SUCPA208C0

Pillow Block Ball Bearing Unit - 2-Bolt Base, 40 mm Bore
Mi Item #08266954
MFR #SUCPA208C0
Price$875.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCPA208C0

Pillow Block Ball Bearing Unit - 2-Bolt Base, 40 mm Bore
Mi Item #08266954
MFR #SUCPA208C0

Mfr description
SUCPA208C0 TAPPED BASE PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$875.62/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Stainless Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Sealed
  • Harmonization Code
    8483.20.8040
  • Manufacturer Upc Number
    3413529549528
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    0
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Type
    Flinger Seal
  • UPC_NO
    3413529549528
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)