Specifications
Dimensions
- Bore Diameter1 in
Details
- Manufacturer Upc Number4547359876246
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- UPC_NO4547359876246
Overview
Mfr description
SUCPA205-16FG1 TAPPED BASE PILLOW BLOCK