Motion
SUCP210-31FG1

NTN
SUCP210-31FG1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-15/16 in Bore
Mi Item #08266963
MFR #SUCP210-31FG1
Price$967.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCP210-31FG1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-15/16 in Bore
Mi Item #08266963
MFR #SUCP210-31FG1

Mfr description
SUCP210-31FG1 PILLOW BLOCK, STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$967.68/each

Specifications

Dimensions

  • Bore Diameter
    1-15/16 in

Details

  • Manufacturer Upc Number
    4547359882100
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    4547359882100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)