Motion
SUCPPL202-10FG1

NTN
SUCPPL202-10FG1

Sentinel Series Pillow Block Ball Bearing Unit - 5/8 in Bore, 2-Bolt Base Mount
Mi Item #08266969
MFR #SUCPPL202-10FG1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCPPL202-10FG1

Sentinel Series Pillow Block Ball Bearing Unit - 5/8 in Bore, 2-Bolt Base Mount
Mi Item #08266969
MFR #SUCPPL202-10FG1

Mfr description
SUCPPL202-10FG1 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    5/8 in

Details

  • Manufacturer Upc Number
    4547359882315
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    4547359882315
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)