Motion
SUCPPL207-22FG1

NTN
SUCPPL207-22FG1

Sentinel Series Pillow Block Ball Bearing Unit - 1-3/8 in Bore, 2-Bolt Base Mount
MI ITEM #08266984
MFR #SUCPPL207-22FG1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCPPL207-22FG1

Sentinel Series Pillow Block Ball Bearing Unit - 1-3/8 in Bore, 2-Bolt Base Mount
MI ITEM #08266984
MFR #SUCPPL207-22FG1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1-3/8 in

Details

  • Manufacturer Upc Number
    4547359898514
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    4547359898514

Overview

Mfr description
SUCPPL207-22FG1 PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought