Motion
T142AK300X100

KURIYAMA OF AMERICA
T142AK300X100

T142AK - 3.54 in. OD and 100 ft Standard Lengths 600 PSI High Temperature - Oil Resistant Steel Braided Reinforced Air Hose
Mi Item #08267372
MFR #T142AK300X100
Price$57.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
T142AK300X100

T142AK - 3.54 in. OD and 100 ft Standard Lengths 600 PSI High Temperature - Oil Resistant Steel Braided Reinforced Air Hose
Mi Item #08267372
MFR #T142AK300X100

Mfr description
T142AK300X100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.45/each

Specifications

Details

  • Color
    Yellow
  • Hose Covering Material
    Yellow SBR/NBR - Abrasion, Ozone, Hydrocarbon, and Flame Resistant - Pin Pricked.
  • Product Type
    Flexible Ducting Hose
  • UPC_NO
    822353146774
  • Working Pressure
    450 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)