Motion
SHS20-1240L(GK) RAIL

THK AMERICA INC
SHS20-1240L(GK) RAIL

Standard Ball Carriage Profile Rail - Series: SHS, 20 mm Rail
MI ITEM #08267429
MFR #SHS20-1240L(GK) RAIL
Price$552.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS20-1240L(GK) RAIL

Standard Ball Carriage Profile Rail - Series: SHS, 20 mm Rail
MI ITEM #08267429
MFR #SHS20-1240L(GK) RAIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$552.98/each

Specifications

Dimensions

  • Nominal Rail Size
    20 mm
  • Overall Height
    30 mm
  • Overall Length
    1240 mm
  • Overall Width
    20 mm

Details

  • Measurement Standard
    Metric
  • Series
    SHS

Overview

Mfr description
SHS20-1240L(GK) RAIL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought