Overview
Mfr description
MGPL100TN-50Z
Specifications
- Bore Diameter
- Country of OriginUS
- Stroke
- BearingsBall Bushing Bearing
- Cushion TypeRubber Bumper
- Number of Switches2
- Port Thread StandardNPT
- SeriesMGP-Z
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data