Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body OptionRound Body
- Body TypeRound Body
- Bracket 1Round Body
- Cylinder StyleRound Body
- Piston ActionSingle Rod
- Product TypeRound Body Non-Repairable Air Cylinders
- Rod TypeSingle Rod
- Seal KitSK-C85-25
- SeriesC85
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)