Motion
66252843788

NORTON ABRASIVES
66252843788

Norton Depressed Center Grinding Wheel - Type 27, 6 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 24 Grit, 10185 rpm
MI ITEM #08267582
MFR #66252843788
Price$9.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252843788

Norton Depressed Center Grinding Wheel - Type 27, 6 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 24 Grit, 10185 rpm
MI ITEM #08267582
MFR #66252843788

Mfr description
66252843788 6X1/4X7/8 XXL TYPE 27
  • Premium, ceramic-coated aluminum oxide for highest performance at a competitive price
  • 1/4 inch thick depressed center wheels designed for offhand stock removal, smoothing welds, and beveling
  • High-performance bond and wheel hardness are designed for fast cut while retaining excellent wheel life
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.75/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    7/8 in
  • Disc Diameter
    6 in
  • Hole Size
    7/8 in
  • Overall Diameter
    6 in
  • Overall Thickness
    1/4 in
  • Weight
    0.6 lb
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Quickly flash, bevel, smooth down and remove stock from welds on 400 Series stainless steel, hard carbon steel and soft carbon steel with this Gemini XXL A AO Type 27 grinding wheel. With 1/4-inch thickness, a depressed center and a high-performance bond, this wheel offers a rapid cut rate and excellent longevity. Coated with ceramic, the premium aluminum oxide surface delivers solid performance and quick turnarounds at the right price.
  • Application
    Stock Removal
  • Color
    Black
  • Color Finish
    Black
  • Description Keyword
    Wheel, Depressed Center Wheel, Grinding Wheel, Cutting Wheel, Abrasive Wheel, Raised Hub Wheel, Notching Wheel, Blending Wheel, Right Angle Grinding
  • Grade
    S
  • Grit Grade
    S
  • Grit Number
    24
  • Harmonization Code
    6804.22.40.00
  • Manufacturer Stock Number
    66252843788
  • Manufacturer Upc Number
    662528437883
  • Material
    Aluminum Oxide
  • Max Rpm
    10185 rpm
  • Maximum Speed
    10185 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    1
  • Specification
    GEMINI XXL
  • UPC_NO
    66252843788
  • Wheel Color
    Black
  • Wheel Type
    Type 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)