Motion
FLL08MEND
FLL08MEND 1/2 in. Hose ID Mender with LHBK-08, LLBU-08, LLGR-08, SLBU-08, SLGR-08, SLLHBK-08 Series Hose
Mi Item #08267706
MFR #FLL08MEND
Price$32.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLL08MEND 1/2 in. Hose ID Mender with LHBK-08, LLBU-08, LLGR-08, SLBU-08, SLGR-08, SLLHBK-08 Series Hose
Mi Item #08267706
MFR #FLL08MEND

Mfr description
FLL08MEND 3032-08MEND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.95/each

Specifications

Dimensions

  • Weight
    0.33 lb

Details

  • Additional Details
    Sewer & Lateral Line Hose Fittings.•Made in the USA.
  • Manufacturer Upc Number
    822353170472
  • Product Types
    Hose Mender
  • Type
    Mender
  • UPC_NO
    822353170472
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)