Motion
KQ2H01-32A1
KQ2 ONE-TOUCH FITTING with 1/8 in Compatible Tube Outer Diameter
MI ITEM #08268055
MFR #KQ2H01-32A1
Price$1.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KQ2 ONE-TOUCH FITTING with 1/8 in Compatible Tube Outer Diameter
MI ITEM #08268055
MFR #KQ2H01-32A1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.62/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    1/8 in

Details

  • Color
    White Body, Light Gray Release Button
  • Country of Origin
    SG
  • Fitting Shape
    Male Connector
  • Seal
    None
  • Series
    KQ2

Overview

Mfr description
KQ2H01-32A1
  • Accepts nylon and polyurethane tubes
  • Stud allows rotation of the body for ease of installation in confined spaces
  • Release collar allows easy removal of tubing without damaging the tube
  • Can be used for a wide range of pressures from a low vacuum up to a pressureof 1.0MPa
  • This product is not intended for use in potable water systems

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought