Overview
Mfr description
146071 B30 SERIES ARC FLASH STARTER
- This Arc Flash Supply kit for the B30 Series printers from Brady® includes the labels and ribbons you need to get started on your arc flash labeling projects.
- Durable materials with ultra-aggressive adhesive withstand the elements indoors and out
- Tough, smear-proof R10000 ribbon produces long-lasting printed text that can withstand years in industrial areas and outdoor conditions
- Kit includes a variety of tapes and ribbons for printing labels for a safer and more compliant workplace (printers sold separately)
- Just enough supplies to ensure you have what you need to get going on your safety and compliance labeling project
Specifications
- TypePrinter Supply Kit
- Width14.250
- Part Number CompatibilityBBP30, BBP31, BBP33, BBP35, BBP37, S3000, S3100, S3700, i3300, i4311, i5300
- Manufacturer Catalog Number146071
- Manufacturer Product Page
- Manufacturer Upc Number754473550677
- Harmonization Code8443.99.2550
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data