Motion
JNLW-.625-18-SS

PCI
JNLW-.625-18-SS

Jam Nut & Lock Washer Set - Stainless Steel Material, 5/8-18 Thread Size
MI ITEM #08268508
MFR #JNLW-.625-18-SS
List Price$15.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
JNLW-.625-18-SS

Jam Nut & Lock Washer Set - Stainless Steel Material, 5/8-18 Thread Size
MI ITEM #08268508
MFR #JNLW-.625-18-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.85/each for your price

Overview

Mfr description
JNLW-.625-18-SS CAM & YOKE ROLLER

Specifications

  • Thread Size
    5/8-18
  • Material
    Stainless Steel
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    UNF
  • Hex Size
    15/16 in
  • Package Quantity
    1 Per Pack
  • Manufacturer Catalog
  • UPC_NO
    841946121974
  • Weight
    0.050 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text