Motion
SBKCSFWC726B-150P-B5-GS

BOSTON GEAR
SBKCSFWC726B-150P-B5-GS

150:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, Left Hand Output
Mi Item #08268598
MFR #SBKCSFWC726B-150P-B5-GS
Price$8,090.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCSFWC726B-150P-B5-GS

150:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, Left Hand Output
Mi Item #08268598
MFR #SBKCSFWC726B-150P-B5-GS

Mfr description
SBKCSFWC726B-150P-B5-GS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,090.10/each

Specifications

Dimensions

  • Center Distance
    2.6200 in
  • Ratio
    150:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Left Hand
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)