Motion
SBKCSFWD721-100KP-B5-MS1

BOSTON GEAR
SBKCSFWD721-100KP-B5-MS1

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output
Mi Item #08268600
MFR #SBKCSFWD721-100KP-B5-MS1
Price$7,591.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCSFWD721-100KP-B5-MS1

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output
Mi Item #08268600
MFR #SBKCSFWD721-100KP-B5-MS1

Mfr description
SBKCSFWD721-100KP-B5-MS1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,591.97/each

Specifications

Dimensions

  • Case Size
    821
  • Center Distance
    2.0600 in
  • Manufacturer Reducer Size
    721
  • Nominal Ratio
    100:1
  • Ratio
    100:1
  • Weight
    38.10 lbs, 17.28 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H04964-OLD
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)