Motion
SSF713B-40K-B5-GS1

BOSTON GEAR
SSF713B-40K-B5-GS1

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 1.33 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.6250 in Output Size, Left Hand Output, 56C Frame
MI ITEM #08268602
MFR #SSF713B-40K-B5-GS1
Price$3,033.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSF713B-40K-B5-GS1

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 1.33 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.6250 in Output Size, Left Hand Output, 56C Frame
MI ITEM #08268602
MFR #SSF713B-40K-B5-GS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,033.79/each

Specifications

Dimensions

  • Case Size
    713
  • Center Distance
    1.33 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    713
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    40:1
  • Output Size
    0.6250 in
  • Ratio
    40:1
  • Weight
    14.1 lbs, 6.396 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog Number
    W06061
  • Mounting Type
    Horizontal Base – Bottom Mount
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Paint Type
    No Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    884107651897

Overview

Mfr description
SSF713B-40K-B5-GS1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought