Motion
HWS100

HANKISON
HWS100

Hankison Oil Water Separator - HWS Series, 113-180 scfm Capacity, 175 psi Max, 1/4 Barb Inlet Connections, 1/4 Barb Outlet Connections
MI ITEM #08268632
MFR #HWS100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HANKISON
HWS100

Hankison Oil Water Separator - HWS Series, 113-180 scfm Capacity, 175 psi Max, 1/4 Barb Inlet Connections, 1/4 Barb Outlet Connections
MI ITEM #08268632
MFR #HWS100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    19.000 in
  • Overall Length
    5.000 in
  • Overall Width
    12.000 in
  • Weight
    7.00 lbs

Details

  • Capacity
    113-180 scfm
  • Inlet Connection
    1/4 Barb
  • Max Operating Temperature
    120 °F
  • Maximum Operating Pressure
    175 psi
  • Min Operating Temperature
    34 °F
  • Outlet Connection
    1/4 Barb
  • Series
    HWS

Overview

Mfr description
HWS100 OIL/WATER SEP CAP-100 SCFM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought