Motion
HWS1000

HANKISON
HWS1000

Hankison Oil Water Separator - HWS Series, 900-1100 scfm Capacity, 175 psi Max, 1/4 Barb Inlet Connections, 3/4 Barb Outlet Connections
MI ITEM #08268635
MFR #HWS1000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HANKISON
HWS1000

Hankison Oil Water Separator - HWS Series, 900-1100 scfm Capacity, 175 psi Max, 1/4 Barb Inlet Connections, 3/4 Barb Outlet Connections
MI ITEM #08268635
MFR #HWS1000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    29.500 in
  • Overall Length
    16.000 in
  • Overall Width
    16.000 in
  • Weight
    130.00 lbs

Details

  • Capacity
    900-1100 scfm
  • Inlet Connection
    1/4 Barb
  • Max Operating Temperature
    120 °F
  • Maximum Operating Pressure
    175 psi
  • Min Operating Temperature
    34 °F
  • Outlet Connection
    3/4 Barb
  • Series
    HWS

Overview

Mfr description
HWS1000 OIL/WATER SEP CAP-1000 SCFM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought