Motion
HWS1500

HANKISON
HWS1500

Hankison Oil Water Separator - HWS Series, 1125-1600 scfm Capacity, 175 psi Max, 1/4 Barb Inlet Connections, 3/4 Barb Outlet Connections
MI ITEM #08268636
MFR #HWS1500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HANKISON
HWS1500

Hankison Oil Water Separator - HWS Series, 1125-1600 scfm Capacity, 175 psi Max, 1/4 Barb Inlet Connections, 3/4 Barb Outlet Connections
MI ITEM #08268636
MFR #HWS1500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HWS1500 OIL/WATER SEP CAP-1500 SCFM

Specifications

  • Series
    HWS
  • Capacity
    1125-1600 scfm
  • Maximum Operating Pressure
    175 psi
  • Inlet Connection
    1/4 Barb
  • Outlet Connection
    3/4 Barb
  • Min Operating Temperature
    34 °F
  • Max Operating Temperature
    120 °F
  • Overall Length
    22.000 in
  • Overall Width
    22.000 in
  • Overall Height
    49.500 in
  • Weight
    300.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text