Motion
HDD1
Hankison Electric No Loss Drain - HDD1 Series, Standard Connection, 300 psi Max, 115 V ac, 3/8 NPT Inlet Port, 3/8 NPT Outlet Port
MI ITEM #08268639
MFR #HDD1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hankison Electric No Loss Drain - HDD1 Series, Standard Connection, 300 psi Max, 115 V ac, 3/8 NPT Inlet Port, 3/8 NPT Outlet Port
MI ITEM #08268639
MFR #HDD1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HDD1 DMD DRAIN CAP 350 SCFM

Specifications

  • Drain Type
    Electric No Loss Drain
  • Connection Style
    Standard
  • Maximum Operating Pressure
    300 psi
  • Supply Voltage
    115 V ac
  • Valve Type
    Internal Pilot
  • Inlet Connection
    3/8 NPT
  • Outlet Connection
    3/8 NPT
  • Series
    HDD1
  • Design
    NEMA 4
  • Supply Frequency
    60 Hz
  • Supply Phase
    1
  • Height
    5.000 in
  • Width
    2.000 in
  • Depth
    6.000 in
  • Drain Connection Size
    3/8 NPT
  • Min Operating Temperature
    34 °F
  • Max Operating Temperature
    122 °F
  • Weight
    4 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought