Specifications
Dimensions
- Depth6.000 in
- Drain Connection Size1/2 NPT
- Height5.000 in
- Weight4 lbs
- Width2.000 in
Details
- Connection StyleStandard
- DesignNEMA 4
- Drain TypeElectric No Loss Drain
- Inlet Connection1/2 NPT
- Max Operating Temperature122 °F
- Maximum Operating Pressure300 psi
- Min Operating Temperature34 °F
- Outlet Connection1/2 NPT
- SeriesHDD2
- Supply Frequency60 Hz
- Supply Phase1
- Supply Voltage115 V ac
- Valve TypeInternal Pilot
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)