Motion
FOOD SAFE TIGEAR-2 20 QUILL 60:1

DODGE
FOOD SAFE TIGEAR-2 20 QUILL 60:1

STAINLESS STEEL TIGEAR-2 REDUCER
MI ITEM #08268685
MFR #FOOD SAFE TIGEAR-2 20 QUILL 60:1
Your Price$3,003.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FOOD SAFE TIGEAR-2 20 QUILL 60:1

STAINLESS STEEL TIGEAR-2 REDUCER
MI ITEM #08268685
MFR #FOOD SAFE TIGEAR-2 20 QUILL 60:1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,003.85/each(List $3,454.43)

Overview

Mfr description
SS20Q60L56 STAINLESS GEARBOX

Specifications

  • Additional Details
    STAINLESS STEEL TIGEAR-2 REDUCER
  • Center Distance
    2.00 in
  • Ratio
    60:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.750 hp
  • Horsepower Rating Normal Duty
    Output 0.36 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Output Direction
    Left Hand
  • Housing Material
    Stainless Steel
  • CAD Drawing
  • Manufacturer Upc Number
    782477048227
  • UPC_NO
    782477045738
  • Input Style
    Quill
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    60 : 1
  • Output
    Solid
  • Sealing Type
    Two-Piece Harsh Duty
  • Shaft Diameter
    Output 1 in
  • Shaft Length
    Output 2.11 in
  • Torque Rating (in-lb)
    Output 767 inch pound (pound inch)
  • Bore Diameter
    1.2500 in
  • Thermal Horsepower Rating
    0.96 horsepower
  • Suitable For Washdown Environment
    Yes
  • Overhung Load
    1560 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    20
  • Product Compatibility
    NEMA Motor, 56C Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text