Motion
TL70GBRAQ-807988 RGB ANDON LIGHT ASSEMBLY

BANNER ENGINEERING CORP
TL70GBRAQ-807988 RGB ANDON LIGHT ASSEMBLY

Banner Indicator Light with Ext Rod and Control Box
Mi Item #08268692
MFR #TL70GBRAQ-807988 RGB ANDON LIGHT ASSEMBLY
Price$1,355.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BANNER ENGINEERING CORP
TL70GBRAQ-807988 RGB ANDON LIGHT ASSEMBLY

Banner Indicator Light with Ext Rod and Control Box
Mi Item #08268692
MFR #TL70GBRAQ-807988 RGB ANDON LIGHT ASSEMBLY

Mfr description
TL70GBRAQ-807988 STACK LIGHT ASSEMBLY
  • Big, bright 70mm tower lights appear gray when off to eliminate false indication from ambient light and are visible at long distances
  • Modular IP65 design gives the user flexibility to customize functionality and install in many environments
  • RGB14 color segments can be configured to display any one of 14 standard colors, making it easy to create custom indication solutions and simplify stock requirements
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,355.67/each

Specifications

Dimensions

  • Height
    4.5
  • Weight
    6
  • Width
    8.75

Details

  • Product Type
    Signal Towers & Stacklights
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)