Motion
BB121812BP25

GGB BEARINGS
BB121812BP25

12 mm, 0.4724 in ID, 18 mm OD, 12 mm Length, Oil-Impregnated Bronze Material
MI ITEM #08268711
MFR #BB121812BP25
Price$16.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
BB121812BP25

12 mm, 0.4724 in ID, 18 mm OD, 12 mm Length, Oil-Impregnated Bronze Material
MI ITEM #08268711
MFR #BB121812BP25

Mfr description
BB121812BP25 METAL AND BIMETAL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.27/each

Specifications

Dimensions

  • Bore Diameter  
    0.4724 in, 12 mm
  • Inside Diameter
    12 mm
  • Maximum P Value
    20 MPa;2900.75 psi
  • Outside Diameter  
    18 mm
  • Overall Length  
    12 mm
  • Overall Thickness
    3 mm
  • Thickness
    0.1181 in, 3 mm

Details

  • Additional Details
    Self-Lubricating;Oil-Impregnated;Maintenance-Free;RoHS Compliant;Lead-Free
  • Bearing Material
    Oil-Impregnated Bronze
  • Bushing Material
    Sintered Bronze
  • Description
    Bronze based GGB-BP25 Cylindrical Bearing
  • Finish Coating
    Oil Impregnated
  • Group & Class
    Sintered Bronze
  • Material
    Oil-Impregnated Sintered Bronze
  • Material Specification
    GGB-BP25
  • Max Pressure
    20 MPa, 2900.75 psi
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -5 to 90 °C, 23 to 194 °F
  • Outside Diameter Tolerance
    s7
  • Product Type
    Plain Sleeve & Flanged Bearings
  • RoHs Compliance
    Yes
  • Series
    GGB-BP25
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)