Motion
S243045923

GROVE GEAR
S243045923

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.4375 in Output Size, Hollow Output, 140TC Frame
Mi Item #08268796
MFR #S243045923
Price$7,357.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S243045923

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.4375 in Output Size, Hollow Output, 140TC Frame
Mi Item #08268796
MFR #S243045923

Mfr description
SS-HMQ824-10-H1-140-23 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,357.50/each

Specifications

Dimensions

  • Bore Diameter
    1.4380 in, 36.52 mm
  • Case Size
    824
  • Center Distance
    2.3800 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    824
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    1172 in/lb;132.418 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    10:1
  • Output Size
    1.4375 in
  • Ratio
    10:1
  • Service Factor
    1
  • Shaft Diameter
    1.4380 in, 36.52 mm
  • Weight
    56 lbs, 25.401 kg

Details

  • Case Included
    Yes
  • Finish Coating
    Stainless Steel
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    3.564 hp
  • Horsepower Rating Normal Duty
    3.564 hp
  • Housing Material
    Stainless Steel
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    SS-HMQ824-10-H1-140-23
  • Max Input Horsepower
    3.564 hp
  • Mounting Type
    Shaft
  • Output
    3.253 hp;2.426 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    1172 in-lbs;132.418 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)