Motion
44006
Lockback Knife 2-5/8-Inch Hawkbill Blade, Aluminum Handle
MI ITEM #08268802
MFR #44006
Price$124.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lockback Knife 2-5/8-Inch Hawkbill Blade, Aluminum Handle
MI ITEM #08268802
MFR #44006

Mfr description
44006 KNIFE
  • Hawkbill blade is AUS 8 stainless-steel
  • Slim and comfortable silver anodized-aluminum handle for corrosion-resistance
  • Reversible thumb stud provides easy, one-handed opening
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.05/each

Specifications

Dimensions

  • Blade Length
    2.625 in
  • Weight
    0.081 lbs

Details

  • Blade Material
    AUS 8 Stainless Steel
  • Handle Material
    Anodized Aluminum
  • Knife Style
    Hawkbill Blade
  • Number Of Blades
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)