Motion
22222EAKE4
Spherical Roller Bearing - 110 mm ID, 200 mm OD, 53 mm Width, Tapered 1:12 Bore
MI ITEM #08268836
MFR #22222EAKE4
Price$1,252.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 110 mm ID, 200 mm OD, 53 mm Width, Tapered 1:12 Bore
MI ITEM #08268836
MFR #22222EAKE4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,252.97/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    53 mm

Details

  • Bore Type
    Tapered 1:12
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    136009.445 lbf
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176411526
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    222
  • Static Load Capacity
    145001.805 lbf
  • UPC_NO
    029176411526

Overview

Mfr description
22222EAKE4 BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought