Motion
MY3B32TN-800-M9BWL

SMC CORP OF AMERICA
MY3B32TN-800-M9BWL

MY3B32TN-800-M9BWL
Mi Item #08268855
MFR #MY3B32TN-800-M9BWL
Price$646.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY3B32TN-800-M9BWL

MY3B32TN-800-M9BWL
Mi Item #08268855
MFR #MY3B32TN-800-M9BWL

Mfr description
MY3B32TN-800-M9BWL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$646.24/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Lead Wire Length
    3 m

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Bracket 1
    Basic
  • Compact Cylinder Type
    Low Profile
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    B32TN-800-M9BWL
  • Guide Type
    Rodless
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    2 Wire, 2-Color Indication, Horizontal, L (3M) Lead Wire, M9Bw-Solid State, Tn (Npt Thread)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY3
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)