Motion
50NEPD1CL

TSUBAKI (UST)
50NEPD1CL

50NEPD1CL
MI ITEM #08268889
MFR #50NEPD1CL
Your Price$34.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50NEPD1CL

50NEPD1CL
MI ITEM #08268889
MFR #50NEPD1CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$34.21/each(List $39.34)

Overview

Mfr description
50 NEPTUNE D-1 CONN LINK (50WPD1CL)

Specifications

  • Link Type
    Connecting
  • Attachment Link Type
    One Extended Pin
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Pin Diameter
    0.200 in
  • Corrosion Resistant
    Corrosion Resistant
  • Series
    D-1
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Standards Met
    ASME B29
  • Weight
    0.05 lb
  • Number Of Strands
    1
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text