Motion
49 21 A31

KNIPEX
49 21 A31

8 1/4" External 90° Angled Precision Snap Ring Pliers
Mi Item #08269009
MFR #49 21 A31
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
49 21 A31

8 1/4" External 90° Angled Precision Snap Ring Pliers
Mi Item #08269009
MFR #49 21 A31

Mfr description
49-21-A31 CHANNEL LOCK TOOL
  • Precision external circlip pliers for installing or removing circlips on shafts.
  • For fitting snap rings on shafts, ranging from 1 37/64" - 3 15/16".
  • Inserted 90˚ angled tips for reliable work.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Shaft Diameter
    1 37/64 in. to 3 15/16 in.
  • Height
    1 1/16 in.
  • Length
    8 9/16 in.
  • Overall Depth
    1 1/16 in.
  • Overall Height Or Width
    1 2/3 in.
  • Overall Length
    8 1/4 in.
  • Single Part Length
    8 9/16 in.
  • Single Part Width
    8 9/16 in.
  • Storage Dimension Width
    2.9 in.
  • Tip Width
    3/32 in.
  • Tool Weight
    0.58 lbs.
  • Tool Width
    1 2/3 in.
  • Width
    1 2/3 in.

Details

  • Blade Finish
    Grey atramentized
  • Country of Origin
    Germany
  • Description
    External 90° Angled Precision Snap Ring Pliers
  • Handle Color
    Red
  • Handle Style
    Non-slip plastic
  • Internal Or External
    External
  • Manufacturer Upc Number
    843221002985
  • Material
    Inserted tips: spring steel wire, drawn
  • Number Of Pieces
    1
  • Tip Angle
    90 °
  • UPC_NO
    843221002985
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)