Motion
EM3710T-58
1500 rpm, 3 ph, 400 V, 213T Frame, TEFC Enclosure
MI ITEM #08269096
MFR #EM3710T-58
Your Price$2,408.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1500 rpm, 3 ph, 400 V, 213T Frame, TEFC Enclosure
MI ITEM #08269096
MFR #EM3710T-58

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,408.93/each(List $2,890.72)

Overview

Mfr description
EM3710T-58 7.5HP 1460RPM 50HZ 3PH

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp
  • Synchronous Rpm
    1500 rpm
  • Motor Supply Voltage
    400 V
  • Frame Size
    213T
  • Enclosure Type
    TEFC
  • Product Type
    Brake Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text