Motion
66623395025

NORTON ABRASIVES
66623395025

Norton - 7 in Disc Diameter, Aluminum Oxide Abrasive Material, Fiber Backing Material, 50 Grit, Black Color
Mi Item #08269157
MFR #66623395025
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623395025

Norton - 7 in Disc Diameter, Aluminum Oxide Abrasive Material, Fiber Backing Material, 50 Grit, Black Color
Mi Item #08269157
MFR #66623395025

Mfr description
66623395025 7" 50GRIT DISC 5/8 HOLE
  • Premium aluminum oxide blend for aggressive cut and longer life than competitive aluminum oxide discs
  • Heavier fiber backing for additional strength and tear resistance
  • Full resin bond for strength and durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    Fiber
  • Diameter
    7 in
  • Disc Diameter  
    7 in
  • Outside Diameter
    7 in
  • Overall Diameter
    7 in
  • Pad Diameter
    7 in
  • Size
    7 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Material Color
    Aluminum Oxide
  • Abrasive Type
    Coated Fiber Discs,Discs
  • Application
    Beveling,Blending,Deburring,Stock Removal
  • Backing Material
    Fiber
  • Coat Type
    Coated
  • Color
    Black
  • Color Finish
    Black
  • Color When Dry
    Black
  • Country of Origin
    United States of America
  • Disc Type
    Fiber Locking Disc
  • ECCN
    EAR99
  • Grit FEPA
    50 Grit
  • Grit Number
    50
  • Harmonization Code
    6805.30
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    66623395025
  • Manufacturer Upc Number
    666233950255
  • Material Application
    300 Series Stainless,400 Series Stainless,Aluminum,Brass,Bronze,Cast Iron,Soft Carbon Steels,Super Alloys,Titanium
  • Max Rpm
    8600 rpm
  • Maximum Speed
    8600 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    1
  • Stone Material
    Aluminum Oxide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)