Specifications
Dimensions
- Container Size12.000
Details
- ColorClear
- Container TypeSpray Bottle
- FormLiquid
- Manufacturer Upc Number662980195604
- ScentSlight
- Surfaces CleanedAluminum, Plastic, Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)